The store will not work correctly when cookies are disabled.
0ZGEYDM50
Appleton Fittings, OZ-EYD Series
MFG Item Number
0ZGEYDM50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2 IN M/F SEALING FITTING
OZ-EYD Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
0ZGEYDM50 |
Item Number |
0ZGEYDM50 |
Manufacturer |
Appleton |
Product Series |
OZ-EYD |
Family Series |
Appleton Fittings, OZ-EYD Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Female Hub, Male |
Position |
Vertical |
Trade Size |
1/2 " |
Turning Radius |
1.06 " |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Raintight |
Hazardous Rated |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved