500063
Appleton Couplers, couplers_flexible_db Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500063

Appleton Couplers, couplers_flexible_db Series
In stock
Item Number
500063
MFG Item Number
500063
500063 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, couplers_flexible_db Series
Item #
500063
ATX FLEX COUPLING SS 050NPT

couplers_flexible_db Series Information

Applications:
  • Used in areas where vibration and/or movement are a problem
  • Used in place of rigid conduit in where it would be difficult to bend conduit
Appleton ATX DB Series IIC Flexible Couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations. These increased safety, flameproof flexible couplings have male to male NPT threads.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500063
Item Number 500063
Manufacturer Appleton
Product Series couplers_flexible_db
Family Series Appleton Couplers, couplers_flexible_db Series
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Ground Pass Through No
Composition Stainless Steel
Insulated Throat No
Hazardous Rated Yes
Approvals EX
Net Weight 1.76 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved