7100ST
Appleton Fittings, 7000S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7100ST

Appleton Fittings, 7000S Series
In stock
Item Number
7100ST
MFG Item Number
7100ST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 7000S Series
Item #
7100ST
Hardware

7000S Series Information

  • Concretetight
  • Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 7000S Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7100ST
Item Number 7100ST
Manufacturer Appleton
Product Series 7000S
Family Series Appleton Fittings, 7000S Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPS Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Concrete Tight
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved