7482V
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7482V

Appleton Fittings
In stock
Item Number
7482V
MFG Item Number
7482V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
7482V
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7482V
Item Number 7482V
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle Straight
Trade Size 3/4 "
Hub Type Male NPS Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Max NEMA Rating NEMA FB1
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved