The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AALSBL11CBUG
Appleton Light Fixtures, A-51 LED Series
MFG Item Number
AALSBL11CBUG
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Light Fixtures, A-51 LED Series
A51Led Abcd 2Klm 5Kc 1/2Brc Gu
A-51 LED Series Information
Light Fixtures Factory‑Sealed Suitable for Use in Wet Locations Fixture Material: Aluminum LED Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of LED light. Ideal for use in chemical plants or other heavy process areas.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AALSBL11CBUG
Item Number
AALSBL11CBUG
Manufacturer
Appleton
Product Series
A-51 LED
Family Series
Appleton Light Fixtures, A-51 LED Series
Lamp Included
Yes
Voltage
100~300 VDC, 120~277 VAC
Color Temperature
5,000 °K
Style
Globe
Fixture Material
Aluminum
Lens Material
Glass
Lamp Type
LED
Power
12.7 W, 13.6 W, 13.9 W
Lumens
1,700
Hub Size
1/2 "
Mounting
15 Degree Short Bracket
Guarded
Yes
Junction Box
No
Marine Rated
No
Wet Locations
Yes
Approvals
CSA, UL
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Gross Weight
0 lbs
Net Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved