The store will not work correctly when cookies are disabled.
ALPFN21A42ML
Appleton Panel Boards, ALPF Series
MFG Item Number
ALPFN21A42ML
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Boards, ALPF Series
Panel Board Factory Sealed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ALPFN21A42ML |
Item Number |
ALPFN21A42ML |
Manufacturer |
Appleton |
Product Series |
ALPF |
Family Series |
Appleton Panel Boards, ALPF Series |
Voltage |
120 VAC, 240 VAC |
Current Rating |
225 A |
Phase |
1 |
Poles |
1 |
Main Circuit Wire Qty. |
3 |
kAIC @ 120 VAC 1PH |
14 |
kAIC @ 208-240 VAC 1PH |
14 |
Number of Circuits |
42 |
Enclosure Material |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Main Breaker |
BAB |
NEMA Rating |
NEMA 7BCD, NEMA 9EFG, NEMA 4, NEMA 4X |
Approvals |
UL |
RoHS |
No |
Comments |
Lights, Heat, Small Motors, Main Lug, Explosionproof, Dust-Ignitionproof, Watertight |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved