The store will not work correctly when cookies are disabled.
ALPND12C30M1
Appleton Panel Boards, ALPN Series
MFG Item Number
ALPND12C30M1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Boards, ALPN Series
208/120 30Ckt W/Main Brkr
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ALPND12C30M1 |
Item Number |
ALPND12C30M1 |
Manufacturer |
Appleton |
Product Series |
ALPN |
Family Series |
Appleton Panel Boards, ALPN Series |
Voltage |
120 VAC, 208 VAC |
Current Rating |
100 A |
Phase |
3 |
Poles |
3 |
Main Circuit Wire Qty. |
4 |
kAIC @ 120 VAC 3PH |
10 |
kAIC @ 208-240 VAC 3PH |
10 |
Number of Circuits |
30 |
Enclosure Material |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Branch Breaker Qty. |
1 |
NEMA Rating |
NEMA 7BCD, NEMA 9EFG, NEMA 4, NEMA 4X |
Approvals |
UL |
RoHS |
No |
Comments |
Lights, Heat, Small Motors, Explosionproof, Dust-Ignitionproof, Watertight, Non-Factory Sealed |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved