The store will not work correctly when cookies are disabled.
APMS100C105UD48
Appleton LED Drivers, APMS100C105UD Series
In stock
Item Number
APMS100C105UD48
MFG Item Number
APMS100C105UD48
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LED Drivers, APMS100C105UD Series
MLGH9 100W BU DRIVER, 480 MA
APMS100C105UD Series Information
- Input voltage: 90–305 Vac
- Built‑in active PFC function: 0.98Typ.
- Built‑in lightning protection
- High efficiency: 90% Typ.
- Waterproof (IP67)
- Constant Current / 0–10V Dimming
- Protection: OVP, SCP, OTP
- Type HL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APMS100C105UD48 |
Item Number |
APMS100C105UD48 |
Manufacturer |
Appleton |
Product Series |
APMS100C105UD |
Family Series |
Appleton LED Drivers, APMS100C105UD Series |
Input Voltage |
125-300 VDC, 90-305 VAC |
Output Current |
480 mA |
Max Output Power |
100 W |
Efficiency |
90 % |
Power Factor |
0.98 |
Approvals |
CSA, UL |
Nominal Input Voltage |
120 VAC, 240 VAC, 250 VDC, 277 VAC, 300 VDC |
Net Weight |
1.8 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved