The store will not work correctly when cookies are disabled.
D2P5C30
Appleton Panel Boards, D2P Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
120/208 30 Ckt Pnl Specify Bkr
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D2P5C30 |
Item Number |
D2P5C30 |
Manufacturer |
Appleton |
Product Series |
D2P |
Family Series |
Appleton Panel Boards, D2P Series |
Voltage |
120 VAC, 208 VAC |
Current Rating |
250 A |
Phase |
1 |
Poles |
1 |
Main Circuit Wire Qty. |
4 |
Branch Circuit Wire Qty. |
2 |
kAIC @ 120 VAC 1PH |
10 |
kAIC @ 208-240 VAC 1PH |
10 |
NEMA Rating |
NEMA 7BCD, NEMA 9EFG, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 3, NEMA 5 |
Number of Circuits |
36 |
Cable Size |
6 AWG-250 MCM |
Enclosure Material |
Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Panel Breaker Qty. |
30 |
Approvals |
UL |
RoHS |
No |
Comments |
Explosionproof, Dust-Ignitionproof, Watertight, Corrosion-Resistant |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved