EWP2KIT
Appleton Panel Boards, EWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EWP2KIT

Appleton Panel Boards, EWP Series
In stock
Item Number
EWP2KIT
MFG Item Number
EWP2KIT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Boards, EWP Series
Item #
EWP2KIT
Kit Ckt Brkr Hdwr Grp 2P

EWP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EWP2KIT
Item Number EWP2KIT
Manufacturer Appleton
Product Series EWP
Family Series Appleton Panel Boards, EWP Series
Voltage 120 VAC, 240 VAC, 208 VAC
Phase 1
Poles 2
NEMA Rating NEMA 7BCD, NEMA 9EFG, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 3, NEMA 5
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved