The store will not work correctly when cookies are disabled.
FSK1JACA
Appleton Electrical Box Covers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
3Sk Cast Cover W/ Amber Jewel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FSK1JACA |
Item Number |
FSK1JACA |
Manufacturer |
Appleton |
Family Series |
Appleton Electrical Box Covers |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
1 |
Cover Type |
Pilot Light |
Gasket Included |
Yes |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved