GIB100L20BC
Appleton Bushings, GIB-LS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GIB100L20BC

Appleton Bushings, GIB-LS Series
In stock
Item Number
GIB100L20BC
MFG Item Number
GIB100L20BC
Series
GIB100L20BC is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, GIB-LS Series
Item #
GIB100L20BC
1 IN GNDG BSHG THD

GIB-LS Series Information

  • GIB‑LS‑AC and IBC‑LS‑AC Series ‑ with aluminum Lay‑In‑Lug for copper or aluminum conductors
  • GIB‑L‑AC and IBC‑L‑AC Series ‑ with Aluminum Lay‑In‑Lug for copper or aluminum conductors
  • IBC‑LS‑BC Series ‑ with Bronze Lay‑In‑Lug for copper conductors
  • GIB‑L‑BC and IBC‑L‑BC Series ‑ with Bronze Lay‑In‑Lug for Copper conductors
  • Temperature rating +150 C (+302 F)
  • Insulating liner material is self‑extinguishing
  • The plastic liner is tough. It won't chip, crack, swell or shrink. It resists corrosion, chemicals and temperature extremes. Surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation
  • GIB‑LS Series is provided with a set‑screw allowing fitting to lock bushing in any desired position
  • UL listed for use with copper or aluminum grounding conductors
Appleton GIB‑LS Series and O‑Z/Gedney IBC‑LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Appleton GIB‑L Series and O‑Z/Gedney IBC‑L Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. Insulated bushings can be used with a locknut to terminate conduit at an enclosure. The lug is used to connect a bonding jumper to a neutral bus bar.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GIB100L20BC
Item Number GIB100L20BC
Manufacturer Appleton
Product Series GIB-LS
Family Series Appleton Bushings, GIB-LS Series
Grounding Lug Yes
Ground Lug Size (AWG) 14-2/0 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Plastic
Mounting Set Screw
Composition Iron
Trade Size (in) 1 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved