LT8J
Appleton Heat Tracing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT8J

Appleton Heat Tracing
In stock
Item Number
LT8J
MFG Item Number
LT8J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, Series
Item #
LT8J
Srhc Lt 8W 120V W/Braid/Jkt

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT8J
Item Number LT8J
Manufacturer Appleton
Family Series Appleton Heat Tracing
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 225 '
Input Voltage 120 VAC
Watts Per Foot 8 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer
Max Maintenance Temperature 150 °F
T-Rating T5
Approvals CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved