The store will not work correctly when cookies are disabled.
LTC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Srhc 8W 240V Brd/Ovrjkt-Yellow
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LTC |
Item Number |
LTC |
Manufacturer |
Appleton |
Family Series |
Appleton Heat Tracing |
Wire Gauge (AWG) |
16 AWG |
Conductor Type |
Copper |
Maximum Length |
220 ' |
Input Voltage |
208 VAC |
Cable Type |
Hot Water Maintenance |
Cable Insulation Type |
Tinned Copper braid |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved