The store will not work correctly when cookies are disabled.
MF050T
Appleton Fittings, Pulling Elbow Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Pulling Elbow Series
1/2 IN 90 DEG COR ELB INSUL
Pulling Elbow Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MF050T |
Item Number |
MF050T |
Manufacturer |
Appleton |
Product Series |
Pulling Elbow |
Family Series |
Appleton Fittings, Pulling Elbow Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Male to Female - Threaded |
Angle |
90 ° |
Trade Size |
1/2 " |
Includes Gasket |
Yes |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Raintight |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Comments |
Listed for Ordinary Locations |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved