STG300
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STG300

Appleton Fittings
In stock
Item Number
STG300
MFG Item Number
STG300
STG300 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
STG300
3 IN LIQUIDTIGHT GASKET

Series Information

Specifications

Specifications
Max NEMA Rating NEMA FB1
Ships Factory Direct No
Manufacturer Part Number STG300
Item Number STG300
Manufacturer Appleton
Family Series Appleton Fittings
Trade Size 3 "
Material Steel Backed Neoprene
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved