The store will not work correctly when cookies are disabled.
RB300A
Cooper Power Centers, RhinoBox Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Centers, RhinoBox Series
RhinoBox 50A 125/250V Nema3R Dupx
RhinoBox Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RB300A |
Item Number |
RB300A |
Manufacturer |
Cooper |
Product Series |
RhinoBox |
Family Series |
Cooper Power Centers, RhinoBox Series |
Input Voltage |
120 VAC, 240 VAC |
Output Voltage |
120 VAC, 240 VAC |
Phase |
1 |
Output Receptacles |
(6) 20A Duplex, (1) 30A Locking, (1) 50A Power |
Current Rating |
50 A |
Receptacle Details |
(12) 5-20R GFCI Receptacles, (1) L6-30R GFCI Receptacle, (1) 50A CS6369 Receptacle |
Inlet Type |
Twist Lock - CS6375 |
Flip Cover |
Yes |
Overload Protection |
Yes |
GFCI Reset |
Automatic |
Power Feed Through |
Yes |
NEMA Rating |
NEMA 3R |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved