AH108SPK
Attabox Enclosures, Heartland Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH108SPK

Attabox Enclosures, Heartland Series
In stock
Item Number
AH108SPK
MFG Item Number
AH108SPK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Heartland Series
Item #
AH108SPK
10x8 SwingPanel Kit (comes with

Heartland Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH108SPK
Item Number AH108SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0.765 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved