AH88SPK
Attabox Enclosures, Heartland Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH88SPK

Attabox Enclosures, Heartland Series
In stock
Item Number
AH88SPK
MFG Item Number
AH88SPK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Heartland Series
Item #
AH88SPK
Aluminum Swing Panel Kit

Heartland Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH88SPK
Item Number AH88SPK
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved