The store will not work correctly when cookies are disabled.
BB161290W
Attabox Enclosures, BantamBox Series
MFG Item Number
BB161290W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, BantamBox Series
Opaque cover, 4 cover screws, lift
BantamBox Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BB161290W |
Item Number |
BB161290W |
Manufacturer |
Attabox |
Product Series |
BantamBox |
Family Series |
Attabox Enclosures, BantamBox Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
Nominal Height |
6 " |
Nominal Width |
5 " |
Nominal Depth |
4 " |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.79 lbs |
Gross Weight |
1.11 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved