The store will not work correctly when cookies are disabled.
A16K-M569-B
MFG Item Number
A16K-M569-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 5 Phase Stepping, 60mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A16K-M569-B |
Item Number |
A16K-M569-B |
Manufacturer |
Autonics |
Family Series |
Autonics Motors |
Armature Voltage |
24 V |
Armature Current |
1.4 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Overall Length |
4.54 " |
Approvals |
CE |
Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft |
Net Weight |
3.6375 lbs |
Gross Weight |
3.8125 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved