AIS-42SA
Autonics Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AIS-42SA

Autonics Motors
In stock
Item Number
AIS-42SA
MFG Item Number
AiS-42SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
AIS-42SA
2-Phase Closed-Loop Motor Stepper

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AiS-42SA
Item Number AIS-42SA
Manufacturer Autonics
Family Series Autonics Motors
Armature Voltage 24 V
Armature Current 1.7 A
Approvals CE
Comments 2-Phase Closed-Loop Motor Stepper Motor System
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved