E40H12-1000-6-L-5
Autonics Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E40H12-1000-6-L-5

Autonics Encoders
In stock
Item Number
E40H12-1000-6-L-5
MFG Item Number
E40H12-1000-6-L-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
E40H12-1000-6-L-5
Encoder, Incremental, _y40mm, 12mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E40H12-1000-6-L-5
Item Number E40H12-1000-6-L-5
Manufacturer Autonics
Family Series Autonics Encoders
Resolution (PPR) 1,000
Mounting Style Hollowshaft
Shaft/Bore Size 12 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination Radial Cable
LED Output Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
IP Rating IP50
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved