FM6M-2P4
Autonics Counters, FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FM6M-2P4

Autonics Counters, FM Series
In stock
Item Number
FM6M-2P4
MFG Item Number
FM6M-2P4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, FM Series
Item #
FM6M-2P4
Measuring Counter, W72xH72mm,

FM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FM6M-2P4
Item Number FM6M-2P4
Manufacturer Autonics
Product Series FM
Family Series Autonics Counters, FM Series
Nominal Supply Voltage 120 VAC, 240 VAC
Supply Voltage 100-240 VAC
Maximum Count 999,999
Color Red Text on Black Background
Mounting Panel Mount
Reset Manual
Approvals CE, UR
Gross Weight 0.5838 lbs
Net Weight 0.4438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved