L16RRT-HR24
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L16RRT-HR24

Autonics Pilot Lights
In stock
Item Number
L16RRT-HR24
MFG Item Number
L16RRT-HR24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L16RRT-HR24
Pilot Light Diametor 16 Rectangular

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L16RRT-HR24
Item Number L16RRT-HR24
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 16 mm
Lens Color Red
Nominal Lamp Voltage 24 VDC
IP Rating IP65
Approvals CE
Gross Weight 0 lbs
Net Weight 0 lbs
Depth Behind Panel 1.16 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved