L2RR-L2Y
Autonics Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L2RR-L2Y

Autonics Pilot Lights
In stock
Item Number
L2RR-L2Y
MFG Item Number
L2RR-L2Y
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
L2RR-L2Y
Pilot Lamp _y22/25, Yellow, Horn

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L2RR-L2Y
Item Number L2RR-L2Y
Manufacturer Autonics
Family Series Autonics Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Horn
Lens Color Yellow
IP Rating IP52
Approvals CE, cURus
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved