The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRAWT12-2DO-I
Autonics Inductive Proximity, PRAWT Series
In stock
Item Number
PRAWT12-2DO-I
MFG Item Number
PRAWT12-2DO-I
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, PRAWT Series
Sensor, Inductive Prox, 2mm Sensing,
Inductive Proximity Sensor General Purpose Dedicated IC for Improved Noise Immunity Spatter‑Resistant IP67 Protection Structure Cylindrical, cable connector type inductive proximity sensors are ideal for situations where welding or sparks may be a concern. PTFE coating protects the sensor from malfunctioning due to welding spatters. Ideal for industrial and commercial applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PRAWT12-2DO-I
Item Number
PRAWT12-2DO-I
Product Series
PRAWT
Manufacturer
Autonics
Family Series
Autonics Inductive Proximity, PRAWT Series
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
2 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Body Composition
Non-Metallic
Operating Voltage Range
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
No
Max Load Current
0.1 A
Max Leakage Current
0.6 mA
Approvals
CE
Net Weight
0.0925 lbs
Gross Weight
0.1188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved