The store will not work correctly when cookies are disabled.
A1Z-12-40
Avatar Instruments Process Controllers, A1Z Series
MFG Item Number
A1Z-12-40
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, A1Z Series
Series A1Z SCR Power Controller ,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A1Z-12-40 |
Item Number |
A1Z-12-40 |
Manufacturer |
Avatar Instruments |
Product Series |
A1Z |
Family Series |
Avatar Instruments Process Controllers, A1Z Series |
Rated Voltage |
120 VAC |
Nominal Rated Voltage |
120 VAC |
Rated Current |
40 A |
Control Input |
4-20 mA |
Auxiliary Output |
None |
Firing Mode |
Phase Angle |
Communications |
None |
Alarm Outputs |
(1) Solid State Relay |
Current Limiter |
No |
Integrated Fuse |
Yes |
On-Board Temperature PID |
No |
Signal Feedback |
No |
Approvals |
UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved