BA/10K-2-O-BB2
BAPI HVAC Sensors, Outside Air Unit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA/10K-2-O-BB2

BAPI HVAC Sensors, Outside Air Unit Series
In stock
Item Number
BA/10K-2-O-BB2
MFG Item Number
23185
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Outside Air Unit Series
Item #
BA/10K-2-O-BB2
Temp Sensor, Outside Air

Outside Air Unit Series Information

  • Quick‑Response Sensor
  • Well‑Vented, Light‑Colored Sensor Guard
  • Four Watertight Enclosure Styles
  • Wide Selection of Temperature Sensing Elements
Outside Air Units are designed to be mounted outdoors. The UV‑resistant plastic shield keeps the sensor out of the sunlight and allows for excellent air circulation. The units are available in a cast aluminum Weatherproof enclosure which carries a NEMA 3R rating or a BAPI‑Box or BAPI‑Box 2 which are made of UV‑resistant polycarbonate and carry an IP66 rating. BAPI also offers optional liquid‑tight fittings. For a comparison of the enclosure styles, please see the App. Notes section.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23185
Item Number BA/10K-2-O-BB2
Manufacturer BAPI
Product Series Outside Air Unit
Family Series BAPI HVAC Sensors, Outside Air Unit Series
Application Outdoor
Output 10 kOhm
Humidity Sensor No
Humidity Range 0-100% RH
Temperature Range (C) -40-85 °C
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved