924-01075-129
BEI Sensors Encoders, HS35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924-01075-129

BEI Sensors Encoders, HS35 Series
In stock
Item Number
924-01075-129
MFG Item Number
924-01075-129
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35 Series
Item #
924-01075-129
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 924-01075-129
Item Number 924-01075-129
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Model Number HS35F-1-14L-R2-SS-1000-ABZC-5V/V-TB-EX-S
Shaft Type Thru
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 2.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved