924-31186-1220
BEI Sensors Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

924-31186-1220

BEI Sensors Encoders
In stock
Item Number
924-31186-1220
MFG Item Number
924-31186-1220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
924-31186-1220
Cable & Mating Conn. Assy

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 924-31186-1220
Item Number 924-31186-1220
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Cable Length 20 '
Termination Wire Leads
Connector Type 8 Pin Circular
Contact Gender Female
Armored No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved