ACW400-12BT-005
BEI Sensors Encoders, ACW4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACW400-12BT-005

BEI Sensors Encoders, ACW4 Series
In stock
Item Number
ACW400-12BT-005
MFG Item Number
ACW4_00//PCPB//12//S5R015//
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ACW4 Series
Item #
ACW400-12BT-005
ACW4, MODULAR, 5-30V, SSI, EVEN

ACW4 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACW4_00//PCPB//12//S5R015//
Item Number ACW400-12BT-005
Manufacturer BEI Sensors
Product Series ACW4
Family Series BEI Sensors Encoders, ACW4 Series
Single Turn Resolution 12
Input Power 5-30 VDC
Shaft Seal No
Connector Cable
Explosion Proof No
IP Rating IP67
Model Number ACW400-PCPB-12-S5R015
Approvals CE
RoHS No
Net Weight 0.3306 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved