The store will not work correctly when cookies are disabled.
EJMM3219T
Baldor Motors, JMM Series
MFG Item Number
EJMM3219T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
7.5HP,3500RPM,3PH,60HZ,184JM,3646M,
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EJMM3219T |
Item Number |
EJMM3219T |
Manufacturer |
Baldor |
Product Series |
JMM |
Family Series |
Baldor Motors, JMM Series |
Type |
High Efficiency, Pump |
Horsepower |
7-1/2 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
NEMA Frame |
184JM |
Voltage (AC) |
208-230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
88.5 % |
Full Load Current |
8.6 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Bearing Type |
Ball |
Overall Length |
16.5 " |
Comments |
Rodent Screens at Both Ends |
Net Weight |
77 lbs |
Gross Weight |
78 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved