The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
960-284-000
Bellofram Regulators, TYPE 51AFR Series
MFG Item Number
960-284-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Regulators, TYPE 51AFR Series
Auto Filter-Regulator, 1/4in. Port
TYPE 51AFR Series Information
Excellent regulation, stability and repeatability Panel, bracket or pipe mounting Meets ATEX II 2 G Dc T 6 Small package size Low droop The Bellofram Type 51 Precision Air Regulator series offers a high‑performance regulator in a compact, low cost package. It operates in output pressure ranges up to 100 PSIG / 6.9 BAR (120 PSIG / 8.3 BAR in T‑51FR Corrosive Tec), with a maximum supply pressure of 250 psi (17.3 BAR).
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
960-284-000
Item Number
960-284-000
Manufacturer
Bellofram
Product Series
TYPE 51AFR
Family Series
Bellofram Regulators, TYPE 51AFR Series
Port Size
1/4 " NPT
Max Supply Pressure
250 psig
Output Pressure Ranges
0-30 psig
Sensitivity
1 "
Flow Capacity
20 SCFM
Preset Pressure
No
Tamper Proof Cover
No
Filter/Dripwell
Yes
Mounting Options
Bracket, Panel, Pipe
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved