0192
Bodine Gearmotors, 24A-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0192

Bodine Gearmotors, 24A-D Series
In stock
Item Number
0192
MFG Item Number
BE-0192
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-D Series
Item #
0192
Parallel Shaft DC Gearmotor, .03 HP,

24A-D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0192
Item Number 0192
Manufacturer Bodine
Product Series 24A-D
Family Series Bodine Gearmotors, 24A-D Series
Output Speed 208 RPM
Ratio 12:1
Nominal Ratio (:1) 12
Nominal Torque 7 in-lbs
Output Style Parallel Shaft
Horsepower 1/29 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 5.1 lbs
Gross Weight 5.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved