0193
Bodine Gearmotors, 24A-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0193

Bodine Gearmotors, 24A-D Series
In stock
Item Number
0193
MFG Item Number
BE-0193
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-D Series
Item #
0193
Parallel Shaft DC Gearmotor, .03 HP,

24A-D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0193
Item Number 0193
Manufacturer Bodine
Product Series 24A-D
Family Series Bodine Gearmotors, 24A-D Series
Output Speed 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 11 in-lbs
Output Style Parallel Shaft
Horsepower 1/29 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 0.3969 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved