AX26
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AX26

Browning Belts
In stock
Item Number
AX26
MFG Item Number
1089309
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
AX26
Gripnotch V-Belt, 28.2 Inch Outside

Series Information

Specifications

Specifications
Item Number AX26
Manufacturer Part Number 1089309
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type AX
Number of Bands 1
Belt Pinch 27.3
Outside Length 28.2 "
Smooth/Cogged Cogged
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved