BX148
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX148

Browning Belts
In stock
Item Number
BX148
MFG Item Number
2351625
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX148
Gripnotch V-Belt, 151 Inch Outside

Series Information

Specifications

Specifications
Item Number BX148
Manufacturer Part Number 2351625
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 149.8
Outside Length 151 "
Smooth/Cogged Cogged
Net Weight 1.29 lbs
Gross Weight 1.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved