The store will not work correctly when cookies are disabled.
21254HB
Bryant Electric Plugs & Receptacles, QUADPLEX Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, QUADPLEX Series
Rcpt, Q-Plex, Hg, 20A 125V 5-20R, Br
QUADPLEX Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
21254HB |
Item Number |
21254HB |
Manufacturer |
Bryant Electric |
Product Series |
QUADPLEX |
Family Series |
Bryant Electric Plugs & Receptacles, QUADPLEX Series |
Current Rating |
20 A |
Voltage |
125 VAC |
NEMA Configuration |
5-20R |
Color |
Brown |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Comments |
Hospital Grade |
Net Weight |
0 lbs |
Gross Weight |
0.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved