AMS500
Burndy Terminals, AMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMS500

Burndy Terminals, AMS Series
In stock
Item Number
AMS500
MFG Item Number
AMS500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMS Series
Item #
AMS500
500-3/0 DUAL RATED SPLIC

AMS Series Information

  • Connectors Feature Rounded Bottoms
  • Solid Center Barrier
  • Large Screw Diameters
All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMS500
Item Number AMS500
Manufacturer Burndy
Product Series AMS
Family Series Burndy Terminals, AMS Series
Connection Type Mechanical
Wire Size 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 500 kcmil
Wire Range 3/0 AWG-500 kcmil
Housing Material Aluminum
Direct Burial No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.705 lbs
Gross Weight 0.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved