The store will not work correctly when cookies are disabled.
BA16EL8
Burndy Terminals, BA-EL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Locking Fork Tongue Design ‑ Allows Fast Installation ‑ Screw Only Has to be Loosened for Termination
- Internal Configuration of the Fork ‑ Prevents the Terminal from Coming Off the Screw without Applying a Pulling Force
- Locking Fork is Made from a Copper Alloy
- Permits Many Installations while Maintaining Proper Spring Retention of Forks
Type TP‑LF (bulk: BA‑EL) is a variation of the Type TP design and employs a locking fork tongue for fast installation and security.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BA16EL8 |
Item Number |
BA16EL8 |
Manufacturer |
Burndy |
Product Series |
BA-EL |
Family Series |
Burndy Terminals, BA-EL Series |
Terminal Type |
Spade/Fork - Locking |
Wire Size |
22-16 AWG |
Wire Size (AWG) |
16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG |
Package Quantity |
1,000 |
Volts |
600 V |
Insulated |
Insulated |
Insulation Material |
Vinyl |
Color |
Red |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
#6, #8 |
Wire Strip Length |
0.203 " |
Max Temp |
221 °F |
Comments |
Bulk |
Net Weight |
0 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved