The store will not work correctly when cookies are disabled.
BDBMHC113501
Burndy Power Distribution Blocks, VERSI-POLE Series
MFG Item Number
BDBMHC113501
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, VERSI-POLE Series
VERSI-POLE Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BDBMHC113501 |
Item Number |
BDBMHC113501 |
Manufacturer |
Burndy |
Product Series |
VERSI-POLE |
Family Series |
Burndy Power Distribution Blocks, VERSI-POLE Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
310 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
6 AWG-350 kcmil |
Output Wire Range |
6 AWG-350 kcmil |
Includes Cover |
No |
Composition |
Polymer |
UL Compliance |
UL1953 |
Color |
Black |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved