CTB075RA4C
Burndy Cable Tie Mounts, CTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTB075RA4C

Burndy Cable Tie Mounts, CTB Series
In stock
Item Number
CTB075RA4C
MFG Item Number
CTB075RA4C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, CTB Series
Item #
CTB075RA4C
Cable Tie Base Mount, 3/4in. Square,

CTB Series Information

BURNDY offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cable ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTB075RA4C
Item Number CTB075RA4C
Manufacturer Burndy
Product Series CTB
Family Series Burndy Cable Tie Mounts, CTB Series
Mounting Type Adhesive
Color Natural
Height (in) 0.75 "
Width (in) 0.75 "
Depth (in) 0.15 "
Comments 4 Way
Net Weight 0 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved