The store will not work correctly when cookies are disabled.
FT3B500
Burndy Power Distribution Blocks, U-BLOK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, U-BLOK Series
U-BLOK Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FT3B500 |
Item Number |
FT3B500 |
Manufacturer |
Burndy |
Product Series |
U-BLOK |
Family Series |
Burndy Power Distribution Blocks, U-BLOK Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Box Lug/Quick Connect |
Mounting Type |
Panel Mount |
Input Wire Range |
400-500 kcmil |
Output Wire Range |
6 AWG-500 kcmil |
Includes Cover |
Yes |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved