The store will not work correctly when cookies are disabled.
K2C26
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
K2C26 |
Item Number |
K2C26 |
Manufacturer |
Burndy |
Family Series |
Burndy Grounding |
Type |
Male Stud |
Min Conductor Size |
2 AWG |
Max Conductor Size |
3/0 AWG |
Conductor Size Range |
2-3/0 AWG |
Number of Conductors |
2 |
Material |
Bronze |
For Use With |
Busbar, Steel Structure, Transformer |
Direct Burial |
Yes |
Stud Size |
1/2-13 |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.0194 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved