YSV1418
Burndy Terminals, YSV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YSV1418

Burndy Terminals, YSV Series
In stock
Item Number
YSV1418
MFG Item Number
YSV1418
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YSV Series
Item #
YSV1418
22-14 SOL/STR/FX BUTT SP

YSV Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YSV1418
Item Number YSV1418
Manufacturer Burndy
Product Series YSV
Family Series Burndy Terminals, YSV Series
Terminal Type Butt Connector
Wire Size 22-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Comments B Barrel: 20-14;.27 Dim
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved