The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
800NHG3B
Bussmann Fuses, NH Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NH FUSE 800A 440V GG/GL SIZE 3
2~1600 Amps 500VAC Operating Class gL/gG Center Bladed IEC, DIN Approvals NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.
Silver‑Plated Copper Contact Blades Corrosion Proof
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
800NHG3B
Item Number
800NHG3B
Manufacturer
Bussmann
Product Series
NH
Family Series
Bussmann Fuses, NH Series
Current Rating
800 A
Voltage (AC)
440 VAC
Characteristic
General Purpose
Package Type
Center Bladed
Trip Indicator
No
Alarm Contact
No
RoHS
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved