BP/ATL-A4-RPP
Bussmann Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/ATL-A4-RPP

Bussmann Fuses
In stock
Item Number
BP/ATL-A4-RPP
MFG Item Number
BP/ATL-A4-RPP
BP/ATL-A4-RPP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
BP/ATL-A4-RPP
MICRO III ASST. with PULLER - 4 PER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/ATL-A4-RPP
Item Number BP/ATL-A4-RPP
Manufacturer Bussmann
Family Series Bussmann Fuses
Current Rating 15 A
Characteristic Small
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved