BP/FMX-40ID
Bussmann Fuses, FMX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP/FMX-40ID

Bussmann Fuses, FMX Series
In stock
Item Number
BP/FMX-40ID
MFG Item Number
BP/FMX-40ID
Series
BP/FMX-40ID is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FMX Series
Item #
BP/FMX-40ID
FMX-40 AMP easyID FUSE - 1 PER CARD

FMX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP/FMX-40ID
Item Number BP/FMX-40ID
Manufacturer Bussmann
Product Series FMX
Family Series Bussmann Fuses, FMX Series
Case Color Code Green
Current Rating 40 A
Characteristic Small
Trip Indicator Yes
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved