The store will not work correctly when cookies are disabled.
NO.2662
Bussmann Fuses, Fuse Reducers Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuses, Fuse Reducers Series
Fuse Reducers Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NO.2662 |
Item Number |
NO.2662 |
Manufacturer |
Bussmann |
Product Series |
Fuse Reducers |
Family Series |
Bussmann Fuses, Fuse Reducers Series |
Fuse Class |
Class H, Class K |
Use with Fuse Series |
Bussmann NON/REN, NOS/RES |
Fuse Clip Size |
600 A |
Fuse Case Size |
200 A |
Voltage |
250 V, 600 V |
Approvals |
UL |
RoHS |
Yes |
Comments |
Allows 200A fuse to fit 600A clips |
Net Weight |
0 lbs |
Gross Weight |
68.7843 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved